Beli radiator cup tester di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NPA Radiator Cup Tester
    Mulai

    Rp6.199.900

    NPA Radiator Cup Tester
    atribut:
    • Meter Diameter (mm): ø50
    • Max. Scale (kPa): 200
    • Pressurization Capacity (kPa): 200
    • Accessories: Hose Adapter, Tubular Adapter
    • Total Weight (g): Approx. 1350
    • Minimum Scale (kPa): 10
    • Option Adaptor: RC-3BS or RC-4BS
  2. GRIP ON TOOLS Cooling System & Radiator Cap Pressure Tester
    Mulai

    Rp2.199.900

    GRIP ON TOOLS Cooling System & Radiator Cap Pressure Tester
    Deskripsi:
    - "2,3" cap adapter (Testing the pressure cap)- "4,5" cap adapter (Testing the pressure cap)- "T" shape joint 5/16", 3/8", pil hose 5/16", 3/8"- Hose Clamp -2pcs- Cooling system pump
  3. WESTWARD Radiator Cap Pressure Tester
    Mulai

    Rp4.699.900

    WESTWARD Radiator Cap Pressure Tester
    Deskripsi:
    Test cap relief pressure and seal condition on cooling systems and radiators with this WESTWARD radiator cap pressure tester. Kit includes hand pump with gauge, universal cooling system adapters, radiator cap adapters, and blow-molded carrying case to ease transport and to keep items organized.
    atribut:
    • Item: Radiator Cap Pressure Tester
    • Tool Type: Radiator Cap Pressure Tester
    • Vehicle Make: Universal
    • Vehicle Model: Universal
    • Vehicle Model Year: Universal
    • Maximum Pressure (psi): 30
    • Application: Allows Radiator Cap Relief Pressure and Seal Condition to Be Tested
    • Color: Assorted
    • Fits Shaft Diameter (inch): 0.47
    • For use with: Most Vehicle Radiators
    • Includes: Molded Case
    • Material: Plastic
    • Vehicle Make/Model/Year: Universal
  4. KRISBOW Injector Service Radiator & Cap Pressure Tester Kit (Alat Pembersih Injektor)
    Mulai

    Rp1.599.900

    KRISBOW Injector Service Radiator & Cap Pressure Tester Kit (Alat Pembersih Injektor)
    atribut:
    • Pressure Gauge (Psi/bar): 0-35/0-2.5
    • Oil Hose (inch): 5/16 & 3/8
    • T Shape Joint: 5/16 & 3/8
    • Packing Dimensions (mm): 500 x 120 x 420
  5. PLOT Belt Tension Gauge
    Mulai

    Rp479.900

    PLOT Belt Tension Gauge
    Deskripsi:
    A convenient gauge for adjusting the tension of Harley-Davidson drive belts.For harley* It is possible to measure the tension of the belt by using it to check the tension of the belt drive.
    atribut:
    • Color: Anodized red
  6. BANDO Belt Tension Meter (Alat Ukur Ketegangan Belt)
    Rating:
    93% of 100
    (3)
    Mulai

    Rp3.499.900

    BANDO Belt Tension Meter (Alat Ukur Ketegangan Belt)
    Deskripsi:
    Using the tension meter makes it easy to adjust the tension of the V-belt._x000D_In addition, deflection and load can be measured at the same time.
  7. Wipro Belt Tension Meter (Alat Ukur Ketegangan Belt)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp359.900

    Wipro Belt Tension Meter (Alat Ukur Ketegangan Belt)
    Deskripsi:
    - Menyesuaikan ketegangan sabuk drive pada berbagai serpentin dan camshaft sabuk ketebalan.- Adjustable dual skala wisuda (Nm) dapat dibaca dari depandan belakang alat.
    atribut:
    • Range (mm): 0-20
  8. OTC Belt Tension Gauge
    Mulai

    Rp7.099.900

    OTC Belt Tension Gauge
    atribut:
    • UNSPSC: 26111805
  9. Oxford Precision Digital Tachometer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.999.900

    Oxford Precision Digital Tachometer
    Deskripsi:
    Features:- This Digital Tachometer provides fast and accurate Non-contact RPM and surface speed measurements of rotating objects.- This tachometer is used the CPU technique, photo-electrical technique, and junction laser technique for one instrument combined PHOTO TACH. (RPM&REV).- Two test modes: rotate speed mode (unit: RPM) & count mode (unit: REV)Notes- Battery not included
    atribut:
    • Overall Width (mm): 58
    • Overall Depth (mm): 39
    • Accuracy: ±(0.05%+1 digits)
    • Display: LCD
    • Measuring Distance (mm): 50 to 500
    • Number of Digits: 5
    • Overall Length (mm): 160
    • Product Type: Tachometer - Non-contact - RPM
    • Range (rpm): 2 - 99999
  10. TESTO Tachometer
    Mulai

    Rp6.299.900

    TESTO Tachometer
    Deskripsi:
    Do you need to measure the rpm of rotating objects or record the length and speed of conveyor belts and rotors? The testo 470 tachometer is a compact tool that makes it possible to carry out these measurements.Multiple functions in one tachometerIn the case of optical rpm measurement, you can use the testo 470 tachometer to record how fast a rotating object rotates. Thus, for example, you can check whether motors, shafts and fans are functioning correctly in order to spot any impending defects due to overload at an early stage.For rpm measurement, simply stick a reflective marker on the measurement object and aim the visible red beam at the reflective marker. The measurement can then start (at a distance of up to 600 mm between tachometer and measurement object). The tachometer is easy to operate using one hand.However, the testo 470 tachometer not only provides the functions of an optical tachometer, it also functions as a mechanical tachometer: Attach the adapter for the probe tip and measure the rpm mechanically. Attach the wheel to also measure speeds and lengths of rotors/conveyor belts.You get the testo 470 tachometer in a transport case with practical accessories (reflective markers, softcase, etc.). Product Includes: testo 470 tachometer with softcase, reflective markers, adapter, probe tip, wheels 0.1 m and 6", batteries, transport case and calibration protocol.
  11. Benetech Digital Tachometer
    Mulai

    Rp549.900

    Benetech Digital Tachometer
    Deskripsi:
    - Tachometer Benetech adalah alat ukur putaran (rpm) dari Benetech.- Dilengkapi berbagai fitur standard Benetech.
    atribut:
    • Accuracy (%): ±0.05
  12. Gates Belt Tension Gauge
    Mulai

    Rp2.099.900

    Gates Belt Tension Gauge
    atribut:
    • UNSPSC: 31160000
  13. FACOM Belt Tension Meter
    Mulai

    Rp8.399.900

    FACOM Belt Tension Meter
    atribut:
    • Engine: Diesel/Petrol
    • Material: Plastic
    • Timing Pulleys Belt Product Type: Belt Tension Testing
  14. NPA (Toyo Tech) Radiator Cap Tester
    Mulai

    Rp8.599.900

    NPA (Toyo Tech) Radiator Cap Tester
    Deskripsi:
    Pressurizing with a manual pump makes it easy to judge whether the pressure valve of the radiator cap is good or bad, and whether there is a leak in the cooling system. It is also useful for finding leaks by visual inspection.
    atribut:
    • Mass (g): About 1350
    • Included Accessories: Hose adapter, tubular adapter
    • Diameter (φmm): (Meter) 50
    • Compatible Car Models: (Reference) Domestic small and medium trucks, foreign cars, former domestic small cars
    • Minimum Scale (kPa): 10
    • Capacity (kPa): (Pressure) 200
    • Maximum Scale (kPa): 200
    • Shape of Neck: (Filler) Lock type (Nail type) Inner diameter 41mm, Depth 19.5mm, 24.5mm
  15. TEKIRO Air Press Machine (Mesin Press Hidrolik)
    Mulai

    Rp5.299.900

    TEKIRO Air Press Machine (Mesin Press Hidrolik)
    Deskripsi:
    untuk mengepress media dengan cara di kenakan pressure, alat ini berkekuatan 15 tonBerdimensi 856mmx654mmx165mmFungsi : untuk mengepress media dengan cara di kenakan beban pressure, Material : chrome vanadium
  16. CONSTANT Contact/Non Contact Laser Tachometer
    Mulai

    Rp3.599.900

    CONSTANT Contact/Non Contact Laser Tachometer
    atribut:
    • Dimensions (mm): 215x75x38
    • Non Contact Measuring Range (rpm): 5-99999
    • Contact Measurement Range (rpm): 0.5-19999
    • Resolution (rpm): 0.1 (<1000)
    • Accuracy (%): ± 0.05 + 1digit
    • Battery: 4x1.5V (AA Battery)
  17. Murphy Digital Tachometer and Hourmeter
    Mulai

    Rp43.999.900

    Murphy Digital Tachometer and Hourmeter
    Deskripsi:
    The SHD30 is a microprocessor-based digital tachometer with an hourmeter and an overspeed trip point. The trip point can be connected as either a form "c" relay output or as a normally open SCR output for alarm or shutdown on overspeed. The five-digit, liquid crystal display is updated every second.The SHD30 receives power and RPM data from either a magnetic pickup or a capacitor discharge (CD) ignition. The hourmeter is adjustable to a preset time and resettable to zero. Should power be lost, on-board batteries maintain the run hours display and allow for resetting the overspeed relay output.Approved for Class I, Division 2, Groups C & D hazardous areas.SHD30 digital tachometer and hourmeter by Murphy.Panel-mounting designRPM data and power supplied by magnetic pickup or capacitor discharge (CD) ignition
    atribut:
    • Hourmeter Range (hour): 0 to 65535
    • Ignition Frequency Range (Hz): 3 to 666
    • Magnetic Pickup Frequency Range (kHz): 1 to 10
    • Plastic Enclosure Height (inch): 4-1/4
    • Plastic Enclosure Height (mm): 108
    • Plastic Enclosure Length (inch): 5-1/16
    • Plastic Enclosure Length (mm): 129
  18. Extech Tachometer
    Mulai

    Rp4.199.900

  19. WESTWARD Hydraulic Engine Crane (Derek Otomotif)
    Mulai

    Rp17.999.900

    WESTWARD Hydraulic Engine Crane (Derek Otomotif)
    atribut:
    • Product Type: Hydraulic Engine Crane
    • UNSPSC: 24101630
Daftar Harga radiator cup tester Terbaru October 2026
NPA Radiator Cup TesterRp6.199.900
GRIP ON TOOLS Cooling System & Radiator Cap Pressure TesterRp2.199.900
WESTWARD Radiator Cap Pressure TesterRp4.699.900
KRISBOW Injector Service Radiator & Cap Pressure Tester Kit (Alat Pembersih Injektor)Rp1.599.900
PLOT Belt Tension GaugeRp479.900
BANDO Belt Tension Meter (Alat Ukur Ketegangan Belt)Rp3.499.900
Wipro Belt Tension Meter (Alat Ukur Ketegangan Belt)Rp359.900
OTC Belt Tension GaugeRp7.099.900
Oxford Precision Digital TachometerRp1.999.900
TESTO TachometerRp6.299.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)